KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 18-8 Stainless Steel Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G1332021| Mfr #: CPB020

$18.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 18-8
Fastener Thread Depth: 3/16"
Dia./Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332021 Mfr #: CPB020
Material Grade: 18-8Fastener Thread Depth: 3/16"
Dia./Thread Size: #10-32Width Across Flats: 3/8"
Nut Style: Cap NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 13/32"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, 18-8 Stainless Steel, Plain Finish, Thread Size 10-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/16 In, Width 3/8 In, Height 13/32 In, Rockwell Hardness B83/95, Package 25

Reviews