#10-32 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0694766| Mfr #: MPB3094

$9.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694766 Mfr #: MPB3094
Item: Cap NutFastener Thread Direction: Right Hand
Fastener Finish: Chrome PlatedBasic Material: Low Carbon Steel
Nut Style: Cap NutMaterial Grade: Grade 2
System of Measurement: InchFastener Thread Depth: 9/32"
Fastener Thread Type: UNFWidth Across Flats: 3/8"
Dia./Thread Size: #10-32Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 10-32, Thread Type UNC, Thread Direction Right Hand, Thread Depth 9/32 In, Width 3/8 In, Height 0.555 In, Color Chrome, Refills G0983315, Package Quantity 5
Save 15%. Sign up for Z-mail.