20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#10-32 Grade 2 Steel Chrome Plated Finish Flat Top Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G2060265| Mfr #: MPB3770

$6.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060265 Mfr #: MPB3770
Basic Material: SteelFastener Finish: Chrome Plated
System of Measurement: InchMaterial Grade: Grade 2
Nut Style: Flat Top Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 3/16"
Fastener Thread Type: UNFWidth Across Flats: 3/8"
Dia./Thread Size: #10-32Country of Origin (subject to change): United States

Product Description

Acorn Nut, Flat Top, Steel, Finish Chrome Plated, Grade 2, Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Thread Depth 3/16 In, Width 3/8 In, Height 0.410 In, Color Chrome, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.