20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#10-32 Grade 2 Steel Zinc Plated Finish Acorn Nuts, 50 pk.

VALUE BRAND| Zoro #: G1133894| Mfr #: 104682

$11.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1133894 Mfr #: 104682
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchMaterial Grade: Grade 2
Nut Style: Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 3/16"
Fastener Thread Type: UNFWidth Across Flats: 3/8"
Dia./Thread Size: #10-32Country of Origin (subject to change): United States

Product Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 10-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/16 In, Width 3/8 In, Height 13/32 In, Rockwell Hardness B80/90, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.