20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#10-32 Steel Nickel Plated Finish Acorn Nuts, 100 pk.

VALUE BRAND| Zoro #: G2431791| Mfr #: 1XA13

$6.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2431791 Mfr #: 1XA13
Basic Material: SteelFastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Cap Nut
Fastener Finish: Nickel PlatedItem: Cap Nut
Dia./Thread Size: #10-32Fastener Thread Depth: 3/16"
Fastener Thread Type: UNFWidth Across Flats: 3/8"
Country of Origin (subject to change): China

Product Description

Acorn Nut, Steel, Nickel Finish, Thread Size 10-32, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/16 In, Width 3/8 In, Height 13/32 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.