KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 Brass Plain Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0251072| Mfr #: CPB056

$13.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 3/8"
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251072 Mfr #: CPB056
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 3/8"
Dia./Thread Size: 1/2"-13Width Across Flats: 3/4"
Nut Style: Cap NutBasic Material: Brass
Fastener Finish: PlainNut Height: 9/16"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Brass, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/8 In, Width 3/4 In, Height 9/16 In, Package 10

Reviews