JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2"-13 Brass Plain Finish Extra Low Crown Acorn Nuts, 3 pk.

VALUE BRAND| Zoro #: G0876583| Mfr #: CPB231

$2.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0876583 Mfr #: CPB231
Nut Standards: ASTM B16Nut Style: Extra Low Crown Cap Nut
Item: Cap NutFastener Thread Direction: Right Hand
System of Measurement: InchBasic Material: Brass
Fastener Finish: PlainDia./Thread Size: 1/2"-13
Fastener Thread Depth: 3/8"Width Across Flats: 3/4"
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 1/2-13, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/8 In., Width 3/4 In., Height 9/16 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 3
Save 15%. Sign up for Z-mail.