KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 12L14 Steel Plain Finish Low Crown Acorn Nuts, 3 pk.

VALUE BRAND| Zoro #: G1027056| Mfr #: CPB166

$3.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 12L14
Fastener Thread Depth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027056 Mfr #: CPB166
Fastener Thread Type: UNC (Coarse)Material Grade: 12L14
Fastener Thread Depth: 1/2"Dia./Thread Size: 1/2"-13
Width Across Flats: 3/4"Nut Style: Low Crown Cap Nut
Basic Material: SteelFastener Finish: Plain
Nut Height: 13/16"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 1/2-13, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1/2 In., Width 3/4 In., Height 13/16 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 3

Reviews