1/2"-13 12L14 Steel Zinc Plated Finish High Crown Acorn Nuts, 3 pk.

VALUE BRAND| Zoro #: G1593444| Mfr #: CPB140

$3.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593444 Mfr #: CPB140
System of Measurement: InchMaterial Grade: 12L14
Item: Cap NutBasic Material: Steel
Nut Style: High Crown Cap NutFastener Thread Direction: Right Hand
Fastener Finish: Zinc PlatedDia./Thread Size: 1/2"-13
Fastener Thread Depth: 5/8"Width Across Flats: 3/4"
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 1/2-13, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/8 In., Width 3/4 In., Height 1-1/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.