1/2"-13 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0519461| Mfr #: MPB111

$20.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Cap Nut
System of Measurement: Inch
Basic Material: Low Carbon Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0519461 Mfr #: MPB111
System of Measurement: InchBasic Material: Low Carbon Steel
Fastener Finish: Chrome PlatedMaterial Grade: Grade 2
Item: Cap NutFastener Thread Direction: Right Hand
Nut Style: Cap NutFastener Thread Depth: 5/8"
Width Across Flats: 3/4"Dia./Thread Size: 1/2"-13
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 1/2-13, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/8 In, Width 3/4 In, Height 1.066 In, Color Chrome, Refills G0983315, Package Quantity 5

Product Reviews