Cap Nut, 1/2-13, Gr 2, Steel, Chrome, PK5

VALUE BRAND |Zoro #: G0381726|Mfr #: 199209

$13.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0381726 Mfr #: 199209
Basic Material: SteelFastener Finish: Chrome Plated
System of Measurement: InchMaterial Grade: Grade 2
Nut Style: Flat Top Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 1/2"
Fastener Thread Type: UNCWidth Across Flats: 3/4"
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): United States

Product Description

Acorn Nut, Flat Top, Steel, Finish Chrome Plated, Grade 2, Thread Size 1/2-13, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1/2 In, Width 3/4 In, Height 0.810 In, Color Chrome, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.