KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 Grade 2 Steel Zinc Plated Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1144202| Mfr #: CPB094

$13.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Fastener Thread Depth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144202 Mfr #: CPB094
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Fastener Thread Depth: 1/2"Dia./Thread Size: 1/2"-13
Width Across Flats: 3/4"Nut Style: Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 13/16"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 1/2-13, Thread Type UNC, Right Hand Thread Direction, Thread Depth 1/2 In, Width 3/4 In, Height 13/16 In, Rockwell Hardness B80/90, Package 10

Reviews