KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 316 Stainless Steel Plain Finish Acorn Nut

VALUE BRAND| Zoro #: G0459313| Mfr #: CPB012

$9.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 316
Fastener Thread Depth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459313 Mfr #: CPB012
Fastener Thread Type: UNC (Coarse)Material Grade: 316
Fastener Thread Depth: 1/2"Dia./Thread Size: 1/2"-13
Width Across Flats: 3/4"Nut Style: Cap Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 13/16"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, 316 Stainless Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Right Hand Thread Direction, Thread Depth 1/2 In, Width 3/4 In, Height 13/16 In, Rockwell Hardness B80/90

Reviews