KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 Nylon Plain Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1288822| Mfr #: 0550013CN

$3.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 5/16"
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288822 Mfr #: 0550013CN
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 5/16"
Dia./Thread Size: 1/2"-13Width Across Flats: 3/4"
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 13/16"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size 1/2-13, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/16 In, Width 3/4 In, Height 13/16 In, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 10

Reviews