KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 Steel Nickel Plated Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G0488731| Mfr #: 1XA17

$11.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 3/8"
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488731 Mfr #: 1XA17
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 3/8"
Dia./Thread Size: 1/2"-13Width Across Flats: 3/4"
Nut Style: Cap NutBasic Material: Steel
Fastener Finish: Nickel PlatedNut Height: 13/16"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): China

Description

Acorn Nut, Steel, Nickel Finish, Thread Size 1/2-13, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/8 In, Width 3/4 In, Height 13/16 In, Package 25

Reviews