KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 Brass Nickel Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1058513| Mfr #: CPB068

$11.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 9/16"
Fastener Thread Direction: Right Hand
Item: Cap Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058513 Mfr #: CPB068
Nut Height: 9/16"Fastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 3/8"
Dia./Thread Size: 1/2"-20Width Across Flats: 3/4"
Nut Style: Cap NutSystem of Measurement: Inch
Basic Material: BrassFastener Finish: Nickel Plated
Country of Origin (subject to change): United States

Description

Acorn Nut, Brass, Nickel Finish, Thread Size 1/2-20, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/8 In, Width 3/4 In, Height 9/16 In, Package 5

Reviews