Zoro Select
Extra Low Crown Cap Nut, 1/2"-20, Brass, Plain, 9/16 in H, 3 PK
Mfr # CPB232
Zoro # G1451746
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Extra Low Crown
- Material Brass
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 9/16 in
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-28, Brass, Plain, 3/8 in H, 10 PK CPB224
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 5/8 in H, 10 PK CPB188
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Nylon, Plain, 5/8 in H, 10 PK 0537516CN
- ZORO SELECT Low Crown Cap Nut, 1/4"-28, Steel, Plain, 15/32 in H, 10 PK CPB159
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12 mm H, 20 PK DN7X00600-020P1
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Nylon, Plain, 13/16 in H, 10 PK 0550013CN
- ZORO SELECT Cap Nut, M6-1.00, Stainless Steel, 12 mm H, 2000 PK M6D1587A2
- ZORO SELECT Low Crown Cap Nut, 1-1/4"-7, 18-8 Stainless Steel, Plain, 1-61/64 in H CPB260
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-3/4 in H Z0347-188EP
- MIDWEST FASTENER High Crown Cap Nut, #10-32, Steel, Chrome Plated, 10 PK 74327
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Plain, 1-5/32 in H CPB172
- Zoro Select Cap Nuts & Acorn Nuts