20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/2"-20 12L14 Steel Zinc Plated Finish High Crown Acorn Nuts, 3 pk.

VALUE BRAND| Zoro #: G2025335| Mfr #: CPB141

$3.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2025335 Mfr #: CPB141
System of Measurement: InchFastener Thread Direction: Right Hand
Item: Cap NutBasic Material: Steel
Fastener Thread Type: UNFMaterial Grade: 12L14
Nut Style: High Crown Cap NutDia./Thread Size: 1/2"-20
Fastener Thread Depth: 5/8"Width Across Flats: 3/4"
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 1/2-20, Thread Type UNF, Thread Direction Right Hand, Thread Depth 5/8 In., Width 3/4 In., Height 1-1/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 3
Save 15%. Sign up for Z-mail.