1/2"-20 18-8 Stainless Steel Plain Finish Self-Locking Acorn Nut

VALUE BRAND| Zoro #: G1103356| Mfr #: CPB041

$7.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: 18-8
Fastener Thread Depth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103356 Mfr #: CPB041
Fastener Thread Type: UNF (Fine)Material Grade: 18-8
Fastener Thread Depth: 1/2"Dia./Thread Size: 1/2"-20
Width Across Flats: 3/4"Nut Style: Self-Locking Cap Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 13/16"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Self Locking, 18-8 Stainless Steel, Plain Finish, Thread Size 1/2-20, Thread Type UNC, Right Hand Thread Direction, Thread Depth 1/2 In, Width 3/4 In, Height 13/16 In, Rockwell Hardness B83/95

Reviews