KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G2015754| Mfr #: MPB112

$27.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Direction: Right Hand
Item: Cap Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015754 Mfr #: MPB112
Material Grade: Grade 2Fastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 5/8"
Dia./Thread Size: 1/2"-20Width Across Flats: 3/4"
Nut Style: Cap NutSystem of Measurement: Inch
Basic Material: Low Carbon SteelFastener Finish: Chrome Plated
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 1/2-20, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/8 In, Width 3/4 In, Height 1.066 In, Color Chrome, Refills G0983315, Package Quantity 5

Reviews