JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/2"-20 Grade 2 Steel Zinc Plated Finish Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0922284| Mfr #: CPB095

$8.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0922284 Mfr #: CPB095
Fastener Thread Direction: Right HandNut Style: Cap Nut
Item: Cap NutSystem of Measurement: Inch
Basic Material: SteelMaterial Grade: Grade 2
Fastener Finish: Zinc PlatedFastener Thread Depth: 1/2"
Fastener Thread Type: UNFWidth Across Flats: 3/4"
Dia./Thread Size: 1/2"-20Country of Origin (subject to change): United States

Product Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 1/2-20, Thread Type UNC, Right Hand Thread Direction, Thread Depth 1/2 In, Width 3/4 In, Height 13/16 In, Rockwell Hardness B80/90, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.