KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#12-24 Brass Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2134517| Mfr #: CPB208

$4.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 7/32"
Dia./Thread Size: #12-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134517 Mfr #: CPB208
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 7/32"
Dia./Thread Size: #12-24Nut Standards: ASTM B16
Width Across Flats: 3/8"Nut Style: Low Crown Cap Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 13/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 12-24, Thread Type UNC, Thread Direction Right Hand, Thread Depth 7/32 In., Width 3/8 In., Height 13/32 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 10

Reviews