JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#12-24 Brass Plain Finish Acorn Nuts, 50 pk.

VALUE BRAND| Zoro #: G2337483| Mfr #: CPB047

$19.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2337483 Mfr #: CPB047
System of Measurement: InchItem: Cap Nut
Fastener Thread Direction: Right HandNut Style: Cap Nut
Basic Material: BrassFastener Thread Depth: 7/32"
Width Across Flats: 3/8"Fastener Finish: Plain
Dia./Thread Size: #12-24Country of Origin (subject to change): United States

Product Description

Acorn Nut, Brass, Plain Finish, Thread Size 12-24, Thread Type UNC, Right Hand Thread Direction, Thread Depth 7/32 In, Width 3/8 In, Height 11/32 In, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.