20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#12-24 12L14 Steel Plain Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2002122| Mfr #: CPB105

$2.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2002122 Mfr #: CPB105
Basic Material: SteelSystem of Measurement: Inch
Material Grade: 12L14Fastener Thread Type: UNC
Nut Style: High Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 9/32"
Width Across Flats: 3/8"Fastener Finish: Plain
Dia./Thread Size: #12-24Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 12-24, Thread Type UNC, Thread Direction Right Hand, Thread Depth 9/32 In., Width 3/8 In., Height 33/64 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.