#12-24 12L14 Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1913116| Mfr #: CPB157

$4.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1913116 Mfr #: CPB157
System of Measurement: InchFastener Finish: Plain
Basic Material: SteelFastener Thread Direction: Right Hand
Item: Cap NutMaterial Grade: 12L14
Nut Style: Low Crown Cap NutFastener Thread Depth: 7/32"
Width Across Flats: 3/8"Dia./Thread Size: #12-24
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 12-24, Thread Type UNC, Thread Direction Right Hand, Thread Depth 7/32 In., Width 3/8 In., Height 13/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.