#12-24 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1494866| Mfr #: MPB3752

$5.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494866 Mfr #: MPB3752
Basic Material: Low Carbon SteelFastener Finish: Chrome Plated
System of Measurement: InchMaterial Grade: Grade 2
Nut Style: Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 3/16"
Fastener Thread Type: UNCWidth Across Flats: 3/8"
Dia./Thread Size: #12-24Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 12-24, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/16 In, Width 3/8 In, Height 0.406 In, Color Chrome, Refills G0983315, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.