Zoro Select
Low Crown Cap Nut, #12-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK
Mfr # CPB266
Zoro # G0359527
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material 316 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 13/32 in
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, 316 Stainless Steel, Plain, 11/16 in H, 5 PK CPB274
- ZORO SELECT Low Crown Cap Nut, #4-40, 316 Stainless Steel, Plain, 1/4 in H, 10 PK CPB261
- ZORO SELECT Low Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK CPB264
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK M16510.060.0001
- ZORO SELECT Low Crown Cap Nut, #6-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK CPB238
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Plain, 15/32 in H, 10 PK CPB158
- ZORO SELECT Extra Low Crown Cap Nut, 3/8"-24, Brass, Plain, 1/2 in H, 25 PK CPB053
- ZORO SELECT High Crown Cap Nut, 9/16"-12, Steel, Plain, 1-3/16 in H, 2 PK CPB116
- ZORO SELECT Standard Crown Cap Nut, #10-24, Steel, Nickel Plated, 13/32 in H, 5000 PK DNI-10P5-5000P
- ZORO SELECT Low Crown Cap Nut, #10-32, Brass, Plain, 13/32 in H, 10 PK CPB207
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Solid Brass, 20 PK 61065
- Zoro Select Cap Nuts & Acorn Nuts