1/4"-20 Brass Plain Finish Extra Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1337646| Mfr #: CPB223

$2.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 7/32"
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337646 Mfr #: CPB223
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 7/32"
Dia./Thread Size: 1/4"-20Nut Standards: ASTM B16
Width Across Flats: 7/16"Nut Style: Extra Low Crown Cap Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 3/8"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Thread Depth 7/32 In., Width 7/16 In., Height 3/8 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 10

Reviews