1/4"-20 Brass Plain Finish Acorn Nuts, 50 pk.

VALUE BRAND| Zoro #: G0479647| Mfr #: CPB048

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0479647 Mfr #: CPB048
Basic Material: BrassFastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Cap Nut
Item: Cap NutFastener Thread Type: UNC
Width Across Flats: 7/16"Fastener Finish: Plain
Dia./Thread Size: 1/4"-20Fastener Thread Depth: 7/32"
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Brass, Plain Finish, Thread Size 1/4-20, Thread Type UNC, Right Hand Thread Direction, Thread Depth 7/32 In, Width 7/16 In, Height 3/8 In, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.