1/4"-20 12L14 Steel Plain Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1346283| Mfr #: CPB106

$3.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Cap Nut
Nut Height: 19/32"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1346283 Mfr #: CPB106
System of Measurement: InchBasic Material: Steel
Nut Style: High Crown Cap NutItem: Cap Nut
Fastener Thread Direction: Right HandMaterial Grade: 12L14
Fastener Thread Depth: 5/16"Width Across Flats: 7/16"
Fastener Finish: PlainDia./Thread Size: 1/4"-20
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Thread Depth 5/16 In., Width 7/16 In., Height 19/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Product Reviews