KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 12L14 Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0403855| Mfr #: CPB158

$4.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 12L14
Fastener Thread Depth: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403855 Mfr #: CPB158
Fastener Thread Type: UNC (Coarse)Material Grade: 12L14
Fastener Thread Depth: 1/4"Dia./Thread Size: 1/4"-20
Width Across Flats: 7/16"Nut Style: Low Crown Cap Nut
Basic Material: SteelFastener Finish: Plain
Nut Height: 15/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1/4 In., Width 7/16 In., Height 15/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Reviews