20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4"-20 18-8 Stainless Steel Plain Finish Self-Locking Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2185337| Mfr #: CPB032

$10.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2185337 Mfr #: CPB032
System of Measurement: InchFastener Thread Direction: Right Hand
Fastener Finish: PlainItem: Cap Nut
Basic Material: Stainless SteelFastener Thread Depth: 1/4"
Fastener Thread Type: UNCNut Style: Self-Locking Cap Nut
Width Across Flats: 7/16"Material Grade: 18-8
Dia./Thread Size: 1/4"-20Country of Origin (subject to change): United States

Product Description

Acorn Nut, Self Locking, 18-8 Stainless Steel, Plain Finish, Thread Size 1/4-20, Thread Type UNC, Right Hand Thread Direction, Thread Depth 1/4 In, Width 7/16 In, Height 15/32 In, Rockwell Hardness B83/95, Package 10
Save 15%. Sign up for Z-mail.