JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4"-20 Grade 2 Steel Chrome Plated Finish Flat Top Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0762596| Mfr #: MPB3771

$8.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762596 Mfr #: MPB3771
Item: Cap NutSystem of Measurement: Inch
Nut Style: Flat Top Cap NutMaterial Grade: Grade 2
Basic Material: SteelFastener Thread Direction: Right Hand
Fastener Finish: Chrome PlatedFastener Thread Depth: 1/4"
Width Across Flats: 7/16"Dia./Thread Size: 1/4"-20
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Flat Top, Steel, Finish Chrome Plated, Grade 2, Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1/4 In, Width 7/16 In, Height 0.470 In, Color Chrome, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.