1/4"-20 316 Stainless Steel Plain Finish Acorn Nuts, 1 pk.

VALUE BRAND| Zoro #: G2424511| Mfr #: 182645

$2.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424511 Mfr #: 182645
System of Measurement: InchFastener Thread Direction: Right Hand
Fastener Finish: PlainItem: Cap Nut
Basic Material: Stainless SteelWidth Across Flats: 7/16"
Material Grade: 316Dia./Thread Size: 1/4"-20
Fastener Thread Depth: 1/4"Fastener Thread Type: UNC
Nut Style: Cap NutCountry of Origin (subject to change): United States

Product Description

Acorn Nut, 316 Stainless Steel, Plain Finish, Thread Size 1/4-20, Thread Type UNC, Right Hand Thread Direction, Thread Depth 1/4 In, Width 7/16 In, Height 15/32 In, Rockwell Hardness B80/90
Save 15%. Sign up for Z-mail.