1/4"-20 316 Stainless Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1584511| Mfr #: 194266

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1584511 Mfr #: 194266
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: 316
Nut Style: Low Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutDia./Thread Size: 1/4"-20
Fastener Thread Depth: 1/4"Fastener Thread Type: UNC
Width Across Flats: 7/16"Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1/4 In., Width 7/16 In., Height 15/32 In., Color Gray, Rockwell Hardness B80/90, Meets/Exceeds 316, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.