KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 Nylon Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G0392472| Mfr #: 0525020CN

$2.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 15/64"
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392472 Mfr #: 0525020CN
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 15/64"
Dia./Thread Size: 1/4"-20Width Across Flats: 27/64"
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 15/32"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Thread Depth 15/64 In, Width 27/64 In, Height 15/32 In, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 25

Reviews