1/4"-28 Brass Nickel Plated Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G2190474| Mfr #: CPB063

$15.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2190474 Mfr #: CPB063
Basic Material: BrassFastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Cap Nut
Fastener Finish: Nickel PlatedItem: Cap Nut
Fastener Thread Depth: 7/32"Fastener Thread Type: UNF
Width Across Flats: 7/16"Dia./Thread Size: 1/4"-28
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Brass, Nickel Finish, Thread Size 1/4-28, Thread Type UNC, Right Hand Thread Direction, Thread Depth 7/32 In, Width 7/16 In, Height 3/8 In, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.