KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-28 12L14 Steel Plain Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0480532| Mfr #: CPB107

$4.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 12L14
Fastener Thread Depth: 5/16"
Dia./Thread Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480532 Mfr #: CPB107
Material Grade: 12L14Fastener Thread Depth: 5/16"
Dia./Thread Size: 1/4"-28Width Across Flats: 7/16"
Nut Style: High Crown Cap NutBasic Material: Steel
Fastener Finish: PlainNut Height: 19/32"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Thread Depth 5/16 In., Width 7/16 In., Height 19/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Reviews