1/4"-28 12L14 Steel Zinc Plated Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1530785| Mfr #: CPB133

$3.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530785 Mfr #: CPB133
Basic Material: SteelFastener Finish: Zinc Plated
Fastener Thread Direction: Right HandNut Style: High Crown Cap Nut
Item: Cap NutNut Height: 19/32"
Dia./Thread Size: 1/4"-28Material Grade: 12L14
Fastener Thread Depth: 5/16"System of Measurement: Inch
Width Across Flats: 7/16"Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Thread Depth 5/16 In., Width 7/16 In., Height 19/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Reviews