JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-28 12L14 Steel Zinc Plated Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1737084| Mfr #: CPB185

$3.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1737084 Mfr #: CPB185
System of Measurement: InchBasic Material: Steel
Nut Style: Low Crown Cap NutFastener Finish: Zinc Plated
Material Grade: 12L14Item: Cap Nut
Fastener Thread Direction: Right HandFastener Thread Depth: 1/4"
Fastener Thread Type: UNFWidth Across Flats: 7/16"
Dia./Thread Size: 1/4"-28Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Thread Depth 1/4 In., Width 7/16 In., Height 15/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.