1/4"-28 18-8 Stainless Steel Plain Finish Self-Locking Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2257674| Mfr #: CPB033

$10.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2257674 Mfr #: CPB033
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 1/4"
Fastener Thread Type: UNFNut Style: Self-Locking Cap Nut
Width Across Flats: 7/16"Material Grade: 18-8
Dia./Thread Size: 1/4"-28Country of Origin (subject to change): United States

Product Description

Acorn Nut, Self Locking, 18-8 Stainless Steel, Plain Finish, Thread Size 1/4-28, Thread Type UNC, Right Hand Thread Direction, Thread Depth 1/4 In, Width 7/16 In, Height 15/32 In, Rockwell Hardness B83/95, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.