JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-28 18-8 Stainless Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1599823| Mfr #: CPB244

$6.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1599823 Mfr #: CPB244
System of Measurement: InchBasic Material: Stainless Steel
Nut Style: Low Crown Cap NutFastener Finish: Plain
Material Grade: 18-8Item: Cap Nut
Fastener Thread Direction: Right HandFastener Thread Type: UNF
Fastener Thread Depth: 1/4"Width Across Flats: 7/16"
Dia./Thread Size: 1/4"-28Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Thread Depth 1/4 In., Width 7/16 In., Height 15/32 In., Color Gray, Rockwell Hardness B83/95, Meets/Exceeds 303, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.