1/4"-28 Grade 2 Low Carbon Steel Chrome Plated Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G0766866| Mfr #: MPB3096

$7.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Depth: 11/32"
Dia./Thread Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766866 Mfr #: MPB3096
Material Grade: Grade 2Fastener Thread Depth: 11/32"
Dia./Thread Size: 1/4"-28Width Across Flats: 7/16"
Nut Style: Cap NutBasic Material: Low Carbon Steel
Fastener Finish: Chrome PlatedNut Height: 5/8"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Low Carbon Steel, Finish Chrome Plated, Grade 2, Thread Size 1/4-28, Thread Type UNC, Thread Direction Right Hand, Thread Depth 11/32 In, Width 7/16 In, Height 0.625 In, Color Chrome, Refills 2FUD4, Package Quantity 5

Reviews