KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-28 Grade 2 Steel Chrome Plated Finish Flat Top Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1689886| Mfr #: MPB3773

$8.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Direction: Right Hand
Item: Cap Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689886 Mfr #: MPB3773
Material Grade: Grade 2Fastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 1/4"
Dia./Thread Size: 1/4"-28Width Across Flats: 7/16"
Nut Style: Flat Top Cap NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Chrome Plated
Country of Origin (subject to change): United States

Description

Acorn Nut, Flat Top, Steel, Finish Chrome Plated, Grade 2, Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Thread Depth 1/4 In, Width 7/16 In, Height 0.470 In, Color Chrome, Package Quantity 5

Reviews