20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/4"-28 Grade 2 Steel Zinc Plated Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G1853162| Mfr #: CPB087

$8.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1853162 Mfr #: CPB087
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Depth: 1/4"Fastener Thread Type: UNC
Nut Style: Cap NutWidth Across Flats: 7/16"
Fastener Finish: Zinc PlatedDia./Thread Size: 1/4"-28
Basic Material: SteelCountry of Origin (subject to change): United States

Product Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 1/4-28, Thread Type UNC, Right Hand Thread Direction, Thread Depth 1/4 In, Width 7/16 In, Height 15/32 In, Rockwell Hardness B80/90, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.