1/4"-28 316 Stainless Steel Plain Finish Acorn Nuts, 1 pk.

VALUE BRAND| Zoro #: G0453957| Mfr #: 179151

$2.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0453957 Mfr #: 179151
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 1/4"
Fastener Thread Type: UNFNut Style: Cap Nut
Width Across Flats: 7/16"Material Grade: 316
Dia./Thread Size: 1/4"-28Country of Origin (subject to change): United States

Product Description

Acorn Nut, 316 Stainless Steel, Plain Finish, Thread Size 1/4-28, Thread Type UNC, Right Hand Thread Direction, Thread Depth 1/4 In, Width 7/16 In, Height 15/32 In, Rockwell Hardness B80/90

Product Reviews

Save 15%. Sign up for Z-mail.