KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-28 316 Stainless Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0827994| Mfr #: CPB268

$33.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 316
Fastener Thread Depth: 1/4"
Dia./Thread Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827994 Mfr #: CPB268
Material Grade: 316Fastener Thread Depth: 1/4"
Dia./Thread Size: 1/4"-28Width Across Flats: 7/16"
Nut Style: Low Crown Cap NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 15/32"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Thread Depth 1/4 In., Width 7/16 In., Height 15/32 In., Color Gray, Rockwell Hardness B80/90, Meets/Exceeds 316, Package Quantity 10

Reviews