KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 Brass Plain Finish Extra Low Crown Acorn Nut

VALUE BRAND| Zoro #: G0633114| Mfr #: CPB235

$3.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 1/2"
Dia./Thread Size: 3/4"-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633114 Mfr #: CPB235
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 1/2"
Dia./Thread Size: 3/4"-10Nut Standards: ASTM B16
Width Across Flats: 1-1/16"Nut Style: Extra Low Crown Cap Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 7/8"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 3/4-10, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1/2 In., Width 1-1/16 In., Height 7/8 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 1

Reviews