3/4"-10 12L14 Steel Zinc Plated Finish High Crown Acorn Nut

VALUE BRAND| Zoro #: G1871694| Mfr #: CPB146

$4.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 12L14
Fastener Thread Depth: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871694 Mfr #: CPB146
Fastener Thread Type: UNC (Coarse)Material Grade: 12L14
Fastener Thread Depth: 15/16"Dia./Thread Size: 3/4"-10
Width Across Flats: 1-1/16"Nut Style: High Crown Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 1-29/64"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 3/4-10, Thread Type UNC, Thread Direction Right Hand, Thread Depth 15/16 In., Width 1-1/16 In., Height 1-29/64 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 1

Reviews