KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 316 Stainless Steel Plain Finish Acorn Nut

VALUE BRAND| Zoro #: G1036165| Mfr #: CPB015

$17.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 316
Fastener Thread Depth: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036165 Mfr #: CPB015
Fastener Thread Type: UNC (Coarse)Material Grade: 316
Fastener Thread Depth: 3/4"Dia./Thread Size: 3/4"-10
Width Across Flats: 1-1/16"Nut Style: Cap Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 1-5/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, 316 Stainless Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/4 In, Width 1 1/16 In, Height 1 5/32 In, Rockwell Hardness B80/90

Reviews